Shop All Square End Mills
Harvey Tool
End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4
Mfr # 914124
Zoro # G7232866
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.7500" (3/4)
- Shank Dia. 3/8"
- Overall Length 3.0000" (3)
- Neck Dia. 0.3500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 914124
- Zoro # G7232866
- Country of Origin Israel
- Category Square End Mills
Dimensions
Length of Cut | 0.7500" (3/4) |
Shank Dia. | 3/8" |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.3500" |
Milling Dia. | 3/8" |
Cutter Dia. | 0.3750" (3/8) |
Shank Diameter | 0.3750" (3/8) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Coating | PCD |
SAE or Metric | SAE |
Overall Reach | 1.4370" (1-7/16) |
Description
0.3750" (3/8) Cutter DIA x 0.7500" (3/4) Length of Cut x 1.4370" (1-7/16) Reach PCD Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m13x1.25 HSS Metric Hand Tap (DWTSMT13X1.25)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 11 mm L.38 mm (03030011)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M10X50, A=100, B=33, Comp: Steel (K0646.2521110X50)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1562" (5/32), Number of Flutes: 4 (35010)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (35425-C4)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (898208)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1 (52508)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1875" (3/16), Number of Flutes: 3 (896312-C8)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-900K)
- Harvey Tool End Mills