Shop All Square End Mills
Harvey Tool
End Mill - PCD Diamond - Square, 0.2500" (1/4), Number of Flutes: 4
Mfr # 914116
Zoro # G7240907
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.5000" (1/2)
- Shank Dia. 1/4"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 914116
- Zoro # G7240907
- Country of Origin Israel
- Category Square End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 1/4" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/4" |
Neck Dia. | 0.2350" |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Coating | PCD |
Overall Reach | 1.0000" (1) |
Description
0.2500" (1/4) Cutter DIA x 0.5000" (1/2) Length of Cut x 1.0000" (1) Reach PCD Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp (KP5)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm [13/16"] (86075)
- IRWIN Tap and Die Set, 41 pc, Raw Steel (26317)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X25)
- HARVEY TOOL 0.0470 in. 3/64 Cutter dia x 0.1410 in. Length of Cut Carbide Square End Mill, 5 Flutes (742047)
- HARVEY TOOL 1.000 mm Cutter dia x 1.500 mm Length of Cut Carbide Metric Square End Mill, 4 Flutes, AlTiN Coated (740722-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0450" (34645)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Square, 0.1250" (1/8), Finish - Machining: Uncoated (24208)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Shank Dia.: 1/4" (44893)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (784304)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/8x1-1/2", Shank Dia.: 1/2" (A-1628)
- Harvey Tool End Mills