Shop All Square End Mills
Harvey Tool
End Mill - PCD Diamond - Square, 0.1250" (1/8)
Mfr # 12108
Zoro # G7044645
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.2500" (1/4)
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Finish PCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 12108
- Zoro # G7044645
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2500" (1/4) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutting Dia. | 0.1250" (1/8) |
Milling Dia. | 1/8" |
Neck Dia. | 0.1150" |
Details
Number of Flutes | 1 |
Finish | PCD |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Overall Reach | 0.5000" (1/2) |
Description
0.1250" (1/8) Cutter DIA x 0.2500" (1/4) Length of Cut x 0.5000" (1/2) Reach PCD Square End Mill, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 12" Twist-It Flexible Ruler (16292)
- KEO Countersink, 6 FL, 82 Deg, 1/2, HSS, Uncoated (55025)
- CAPRI TOOLS 1/4 in Drive 5.5 mm 12-Point Metric Deep Socket (CP16166)
- DEWALT Arbors, Hex, 1/2" - 20, Flat (DAH9938PBM)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0530", Number of Flutes: 2 (72053)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115-C8)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (939008)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799315-C6)
- OSG Square End Mill, 3.000" L, 0.125" dia. (482-125011)
- Harvey Tool End Mills