Shop All Ball End Mills
Harvey Tool
End Mill - PCD Diamond - Ball, 0.5000" (1/2)
Mfr # 12032
Zoro # G7124524
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.5000" (1/2)
- Shank Dia. 1/2"
- Overall Length 3.0000" (3)
- Milling Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 12032
- Zoro # G7124524
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 1/2" |
Overall Length | 3.0000" (3) |
Milling Dia. | 1/2" |
Neck Dia. | 0.4610" |
Shank Diameter | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Overall Reach | 1.0000" (1) |
SAE or Metric | SAE |
Coating | PCD |
Description
0.5000" (1/2) Cutter DIA x 0.5000" (1/2) Length of Cut x 1.0000" (1) Reach PCD Ball End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m33x1.5 HSS Metric Hand Tap (DWTSMT33X1.5)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 18 (DW718)
- IRWIN Power Bit, SAE, 2" Bit L, PK5 (IWAF32PH25)
- BIG HORN 3-Inch Aluminum Blast Gate for Vacuum/Dust Collector (11336)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8), Material - Machining: Carbide (50908-C4)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.1406" (9/64), Shank Dia.: 3/16" (34109)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.2500" (1/4), Overall Length: 3" (24716)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (24531-C3)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0156" (1/64), Shank Dia.: 1/8" (49515)
- MICRO 100 Carbide End Mill, Dia 1/8 In, Cut L 1/2 In (BEM-125-04X)
- Harvey Tool End Mills