Shop All Ball End Mills
Harvey Tool
End Mill - PCD Diamond - Ball, 0.3750" (3/8)
Mfr # 12024
Zoro # G7120218
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.4370" (7/16)
- Shank Dia. 3/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 12024
- Zoro # G7120218
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.4370" (7/16) |
Shank Dia. | 3/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 3/8" |
Neck Dia. | 0.3500" |
Cutter Dia. | 0.3750" (3/8) |
Shank Diameter | 0.3750" (3/8) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Overall Reach | 0.9370" (15/16) |
SAE or Metric | SAE |
Coating | PCD |
Description
0.3750" (3/8) Cutter DIA x 0.4370" (7/16) Length of Cut x 0.9370" (15/16) Reach PCD Ball End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch x 10 Inch Dust Hood (11118)
- RED DEVIL Red Devil 2106 Scraper Blade, 6 in W Blade, Spring Steel Blade (2106)
- KRAFT TOOL Outside Curb/Sidewalk Tool, 6" x 6" 1"R (CF247)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 7/32 (41614)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.1250" (1/8), Neck Dia.: 0.1210" (64908-C6)
- HARVEY TOOL End Mill for Hardened Steels - Finishers - Ball, 0.0150" (1/64) (31415-C6)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8), Material - Machining: Carbide (50908-C4)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16), Neck Dia.: 0.0605" (35662)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.2500" (1/4), Overall Length: 3" (24716)
- GS TOOLING 7.0mm Diameter x 8mm Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills (102768)
- Harvey Tool Ball End Mills