Shop All Ball End Mills
Harvey Tool
End Mill - PCD Diamond - Ball, 0.1250" (1/8)
Mfr # 12008
Zoro # G7121006
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.2500" (1/4)
- Shank Dia. 0.1250" (1/8)
- Milling Dia. 1/8"
- Finish PCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 12008
- Zoro # G7121006
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.2500" (1/4) |
Shank Dia. | 0.1250" (1/8) |
Milling Dia. | 1/8" |
Neck Dia. | 0.1150" |
Cutting Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Details
Number of Flutes | 1 |
Finish | PCD |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Overall Reach | 0.5000" (1/2) |
Description
0.1250" (1/8) Cutter DIA x 0.2500" (1/4) Length of Cut x 0.5000" (1/2) Reach PCD Ball End Mill, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Long-Barrel Splice, 1 AWG Wire Gauge (YS1C)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 10.2mm (47911)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4-1/8In (600043CF)
- OLFA OLFA SK10 Concealed Blade Safety Knife (1096854)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute (40120-C4)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600", Included Angle: 14 Degrees (34460)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0590", Length of Cut: 0.1770" (74359-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0400", Finish - Machining: Amorphous Diamond (74040-C4)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0450" (35645)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.6250" (5/8) (14940)
- BOSCH HIGH SPEED 1/8" CUTTER - SINGLE (DE194)
- Harvey Tool End Mills