Shop All Square End Mills
Harvey Tool
End Mill for Wood - Square Upcut
Mfr # 809432
Zoro # G000448960
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.5000" (2-1/2)
- Shank Dia. 0.5000" (1/2)
- Overall Length 5.0000" (5)
- Cutting Dia. 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 809432
- Zoro # G000448960
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.5000" (2-1/2) |
Shank Dia. | 0.5000" (1/2) |
Overall Length | 5.0000" (5) |
Cutting Dia. | 0.5000" (1/2) |
Details
Number of Flutes | 2 |
Finish | UN |
Weldon Flat | N |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.5000" (1/2) Cutter DIA x 2.5000" (2-1/2) Length of Cut Carbide Square Upcut End Mill for Wood, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7/8" Combination Wrench (7023-1011)
- KNAACK Replacement Gas Spring Set, 17", Lift Supports, Steel, 2-Pack (977-2PK)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- DEWALT Mixing Paddle, 13 (DXTT-2-293)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Finish - Machining: AlTiN (834193-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (896316)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Shank Dia.: 1/4" (44893)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- HARVEY TOOL 5/64 in. Cutter dia. x 0.2340 in. 15/64 x 0.4750 in. Reach Carbide Square End Mill, 4 Flutes (735978)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 2 (13936)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- Harvey Tool End Mills