Shop All Square End Mills
Harvey Tool
End Mill for Wood - Square Upcut
Mfr # 809432-C4
Zoro # G300448721
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.5000" (2-1/2)
- Shank Dia. 0.5000" (1/2)
- Overall Length 5.0000" (5)
- Finish C4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 809432-C4
- Zoro # G300448721
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.5000" (2-1/2) |
Shank Dia. | 0.5000" (1/2) |
Overall Length | 5.0000" (5) |
Cutting Dia. | 0.5000" (1/2) |
Details
Number of Flutes | 2 |
Finish | C4 |
LOC Multiple | (5x) |
Weldon Flat | N |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 2.5000" (2-1/2) Length of Cut Carbide Square Upcut End Mill for Wood, 2 Flutes, Amorphous Diamond Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON el, Square/Round End, Carbon Steel, 20 X 4, Comfort Grip (67-263)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-158)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000R5--S21)
- DYNAMIC Tools 3/4" Drive 21Pcs 12 Point, Std Length, SAE Socket Set, 7/8" - 2" (D023000)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1090" (7/64) (48707)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (14108-20)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1875" (3/16) (35012)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1875" (3/16) (58412)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115)
- MICRO 100 End Mill, 2 Flute, Square, 0.300 mm Cutter dia, Finish: UN (MEFM-003-045)
- Harvey Tool End Mills