Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square
Mfr # 878293
Zoro # G204195967
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.3750" (3/8)
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Cutting Dia. 0.0930"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 878293
- Zoro # G204195967
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutting Dia. | 0.0930" |
Details
Number of Flutes | 1 |
Finish | UN |
SAE or Metric | SAE |
LOC Multiple | (4x) |
Description
0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-8 Nc (97121)
- SK PROFESSIONAL TOOLS Diagonal Cutters, 6 In. (15016)
- PROSKIT Pin Extractor, 3.8mm OD, 3.1mm ID (902-394)
- PROTO INTERLOCK UTILITY KNIFE (PO10-299)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0312" (1/32) (49831)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (836320)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1250" (1/8) (35008)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (48925)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x7/16", Milling Dia.: 3/16" (B-1206)
- Harvey Tool Square End Mills