Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square, 0.2500" (1/4), Finish - Machining: Amorphous Diamond
Mfr # 44916-C4
Zoro # G7066878
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.7500" (3/4)
- Single End/Double End Single End
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 44916-C4
- Zoro # G7066878
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.7500" (3/4) |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/4" |
Cutting Dia. | 0.2500" (1/4) |
Details
Number of Flutes | 1 |
Single End/Double End | Single End |
Finish | C4 |
Material - Machining | Carbide |
Coolant Through | No |
Finish - Machining | Amorphous Diamond |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Weldon Flat | N |
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Swivel, 25,000 Lbs (39111)
- PROTO 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5426B)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit, Includes Battery/Charger (2788-22HD, 48-11-1865)
- HHIP Pad For Orbital Jitterbug Type Air Sander (7600-0119)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Finish - Machining: Uncoated (13940)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000" (73100-C3)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3750" (3/8), Number of Flutes: 4 (920624)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt, Number of Flutes: 6 (08427)
- Harvey Tool End Mills