Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square, 0.2500" (1/4)
Mfr # 855916
Zoro # G7206555
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.7500" (3/4)
- Single End/Double End Single End
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 855916
- Zoro # G7206555
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.7500" (3/4) |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/4" |
Cutting Dia. | 0.2500" (1/4) |
Details
Number of Flutes | 1 |
Single End/Double End | Single End |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coolant Through | No |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Weldon Flat | N |
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Type 80 AS-2-12" Level (29012)
- AMERICAN FORGE & FOUNDRY 4" Drive, 4" 6 Points (18514)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 4 mm Tip Size (BLM4)
- M.A. FORD Twister Hi-Roc Drill, 2.30Mm (20009060)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0250" (968725-C8)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm, Material - Machining: Carbide (900457)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0937" (3/32) (994193)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (939008)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (49916)
- ZORO SELECT End Mill, 11/16 in.4 Flutes, TiCN (206-001232)
- Harvey Tool Square End Mills