Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square, 0.2500" (1/4)
Mfr # 52516
Zoro # G7044679
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 1.2500" (1-1/4)
- Shank Dia. 0.2500" (1/4)
- Overall Length 3.0000" (3)
- Cutting Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 52516
- Zoro # G7044679
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.2500" (1-1/4) |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Cutting Dia. | 0.2500" (1/4) |
Milling Dia. | 1/4" |
Details
Number of Flutes | 1 |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Fixed Blade Utility Knife (48-22-1513)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80LJ012AA)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D213-9NETP)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-89154)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (14108-20)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0620" (1/16), Length of Cut: 3/4" (69162-C6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (48925)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0400" (934840)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0500" (73050)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4), Length of Cut: 3/4" (994416)
- OSG Carbide End Mill, 26mm dia., 67.00mm Cut (37420028)
- Harvey Tool End Mills