Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Overall Length: 2"
Mfr # 44908
Zoro # G7079609
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.5000" (1/2)
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.0000" (2)
- Cutting Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 44908
- Zoro # G7079609
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.0000" (2) |
Cutting Dia. | 0.1250" (1/8) |
Milling Dia. | 1/8" |
Details
Number of Flutes | 1 |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
LOC Multiple | (4x) |
Description
0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths (182-123)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #59 (.0410”/1.041MM), 25PK (45-12559)
- WIHA Precision Phillips Screwdriver #0 Round (26109)
- LEM GRINDER #8 BIG BITE1/2HP (17791)
- HARVEY TOOL 5/64 in. Cutter dia. x 0.2340 in. 15/64 x 0.4750 in. Reach Carbide Square End Mill, 4 Flutes (735978)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Finish - Machining: Uncoated (13940)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1562" (5/32), Number of Flutes: 4 (35010)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (993345)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- YG-1 TOOL CO End Mill, 1/2" x 1/2" x 1-1/4" x 3-1/2" (UGMF68910)
- Harvey Tool End Mills