Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1
Mfr # 52508
Zoro # G7047497
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.6250" (5/8)
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.0000" (2)
- Cutting Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 52508
- Zoro # G7047497
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.6250" (5/8) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Cutting Dia. | 0.1250" (1/8) |
Milling Dia. | 1/8" |
Details
Number of Flutes | 1 |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Attack Drive 1/2 Sq. Drive (AG112A)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D2000-28)
- PERFORMANCE TOOL Wobble Adapter Set 3Pc (W9030)
- JONARD TOOLS 360° Compression Tool - Short and Long Style F Connectors (CTF-360)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0781" (5/64) (51178)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Square, 0.1250" (1/8), Finish - Machining: Uncoated (24208)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (836320)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.1250" (1/8) (902208)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm (900457-C8)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000" (73100-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (52508-C4)
- Harvey Tool Square End Mills