Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square, 0.1250" (1/8)
Mfr # 51508
Zoro # G7050254
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.3750" (3/8)
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 51508
- Zoro # G7050254
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/8" |
Cutting Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 1 |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Gray Wrench Roll-Up (5872)
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50108-PWR)
- J.W. WINCO GN852.3-1700-T6 Latch Toggle Clamp (852.3-1700-T6)
- KRAFT TOOL Fresno Trowel, BS, 24x5", Button Bracket (CC820BBT)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Finish - Machining: AlTiN (834193-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (999916)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0020", Length of Cut: 0.0030" (13902)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0930" (3/32) (972093-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185HC)
- Harvey Tool Square End Mills