Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Shank Dia.: 1/4"
Mfr # 44893
Zoro # G7078814
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.3750" (3/8)
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.0000" (2)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 44893
- Zoro # G7078814
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.0000" (2) |
Milling Dia. | 3/32" |
Cutting Dia. | 0.0937" (3/32) |
Details
Number of Flutes | 1 |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (4x) |
Description
0.0937" (3/32) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Parallel Key DIN6885, Form:A, B=4, L=12, H=4, Steel 1.1192 (K0696.04X12)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-141)
- AMPG Height Gage Bar and Clamp Set, SS (Z9627SET-SS)
- HUSQVARNA Vacuum Plate Gasket (578932101)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm (900457-C8)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Number of Flutes: 3 (900433-C8)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.1250" (1/8) (902208)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Length of Cut: 5/8" (894508)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0780" (5/64) (33678)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (216-001003)
- Harvey Tool Square End Mills