Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Overall Length: 2"
Mfr # 52493
Zoro # G7048057
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.5000" (1/2)
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.0000" (2)
- Milling Dia. 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 52493
- Zoro # G7048057
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Milling Dia. | 3/32" |
Cutting Dia. | 0.0937" (3/32) |
Details
Number of Flutes | 1 |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.0937" (3/32) Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601801)
- BURNDY Long-Barrel Splice, 4 AWG Wire Gauge (YS4C)
- PELICAN Black Protective Case, 37-1/2" L x 27.13" W x 14.37" D (1730-000-110)
- RIDGID Drain Cleaning Cable, 3/8 In. x 100 ft. (C-33)
- HARVEY TOOL End Mill for Composites - Square, 0.0620" (1/16), Length of Cut: 0.1860" (920962)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (898216)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1875" (3/16), Overall Length: 2" (72187)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1562" (5/32), Length of Cut: 9/32" (50310-C3)
- HARVEY TOOL End Mill for Composites - Square, 0.5000" (1/2), Finish - Machining: Uncoated (921032)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190HC)
- Harvey Tool Square End Mills