Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square, 0.0781" (5/64)
Mfr # 51178
Zoro # G7050139
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.2340" (15/64)
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 51178
- Zoro # G7050139
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2340" (15/64) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 5/64" |
Cutting Dia. | 0.0781" (5/64) |
Details
Number of Flutes | 1 |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.0781" (5/64) Cutter DIA x 0.2340" (15/64) Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (312)
- BON TOOL Bon 84-638 Brass Hydrant Adapter (84-638)
- EUROBOOR M35 5% Cobalt Annular Cutter with Pin, 1/2" x 2" (IBL.1/2)
- LEICA LINO Cross Line Laser, Interior and Exterior (Lino L2G)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.1250" (1/8) (12108)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (51208)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (48915-C3)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1875" (3/16) (58412)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-045-068)
- Harvey Tool End Mills