Shop All Ball End Mills
Harvey Tool
End Mill for Plastics - Ball Upcut - Single Flute, 0.3750" (3/8)
Mfr # 869624
Zoro # G7123386
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 1.1250" (1-1/8)
- Single End/Double End Single End
- Shank Dia. 0.3750" (3/8)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 869624
- Zoro # G7123386
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1.1250" (1-1/8) |
Shank Dia. | 0.3750" (3/8) |
Milling Dia. | 3/8" |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.3750" (3/8) |
Details
Number of Flutes | 1 |
Single End/Double End | Single End |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coolant Through | No |
Weldon Flat | N |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut Carbide Ball End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2x6" Cobalt Aircraft Extension Drill Bit (GLBCOX62)
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM50-01)
- ASTRO PNEUMATIC ANGLE DIE GRINDER 90DEG 1/4" (AO204)
- PROTO Service Wrench, Size 38mm, Satin (J3538M)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0312" (1/32), Finish - Machining: Uncoated (71331)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16) (861262)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0150" (1/64), Shank Dia.: 1/8" (74315-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32) (877193)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16), Neck Dia.: 0.0605" (35662)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia (BEF-060-090-3)
- Harvey Tool End Mills