Shop All Ball End Mills
Harvey Tool
End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3"
Mfr # 71416
Zoro # G7182700
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.2500" (1-1/4)
- Shank Dia. 1/4"
- Overall Length 3.0000" (3)
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 71416
- Zoro # G7182700
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1.2500" (1-1/4) |
Shank Dia. | 1/4" |
Overall Length | 3.0000" (3) |
Milling Dia. | 1/4" |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (5x) |
Coating | UN |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Ball End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- MILWAUKEE TOOL 10 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0501)
- SUPERIOR PARTS Aftermarket Piston Driver with O-Ring for Bostitch RN46 (SP 149826)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 0.1880" (962408)
- HARVEY TOOL End Mill for Hardened Steels - Finishers - Ball, 0.0150" (1/64) (31415-C6)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (939562)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32) (922793-C3)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0156" (1/64), Shank Dia.: 1/8" (49515)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.3750" (3/8) (12024)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia (BEF-060-090-3)
- Harvey Tool Ball End Mills