Shop All Ball End Mills
Harvey Tool
End Mill for Plastics - Ball Upcut - 2 Flute, 0.0156" (1/64), Shank Dia.: 1/8"
Mfr # 49515
Zoro # G7138129
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.0470" (3/64)
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 1/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 49515
- Zoro # G7138129
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0470" (3/64) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/64" |
Cutter Dia. | 0.0156" (1/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.0156" (1/64) Cutter DIA x 0.0470" (3/64) Length of Cut Carbide Ball End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6343)
- OCHSENKOPF Tong (OX 52-0000)
- PASLODE Staple Gun, 15 in L (515800)
- DRILL AMERICA m38 x 1.5 HSS Plug Tap and 1-7/16in HSS 1/2in Shank Drill Bit Kit (POUMS38X1.5)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8), Material - Machining: Carbide (50908-C4)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.0780" (5/64), Shank Dia.: 1/8" (944278-C6)
- HARVEY TOOL End Mill for Hardened Steels - Finishers - Ball, 0.0150" (1/64) (31415-C6)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.3750" (3/8) (12024)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Number of Flutes: 4 (74339)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 1/4x3/8x3/8x3-3/8 (C75122)
- Harvey Tool End Mills