Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 3 Flute - Square
Mfr # 770708
Zoro # G704197584
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.6250" (5/8)
- Overall Length 2.0000" (2)
- LOC Multiple (5x)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 770708
- Zoro # G704197584
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.6250" (5/8) |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
LOC Multiple | (5x) |
SAE or Metric | SAE |
Coating | UN |
Description
0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Square Upcut End Mill Slow Rougher for Plastic, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" EXTRA-DEEP IM (GP2018XD)
- DEWALT DUST EXTRACTION TUBE KIT WITH HOSE (DWH200D)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (D80)
- ERGODYNE Bucket Bag, Black, 40D Nylon , 0 Pockets (5970T)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0930" (3/32) (930893-C8)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Overall Length: 2" (44908)
- HARVEY TOOL End Mill for Composites - Square, 0.5000" (1/2), Finish - Machining: Uncoated (921032)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Finish - Machining: Uncoated (13940)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (998616)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0930" (3/32) (72093-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1875" (3/16), Overall Length: 2" (72187)
- Harvey Tool End Mills