Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 3 Flute - Square, 0.5000" (1/2)
Mfr # 852032
Zoro # G7034739
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.7500" (3/4)
- Shank Dia. 1/2"
- Overall Length 4.0000" (4)
- Milling Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 852032
- Zoro # G7034739
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.7500" (3/4) |
Shank Dia. | 1/2" |
Overall Length | 4.0000" (4) |
Milling Dia. | 1/2" |
Shank Diameter | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Coating | UN |
Type | II |
Description
0.5000" (1/2) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square Upcut End Mill High Finisher for Plastic, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1-1/8" Thin Wall Impact Hole Saw (HTW118)
- KIPP Adjustable Handle With Push Button, Size: 1, 1/4-20, Plastic Black, Comp: Steel, Button: Red (K0269.711A2)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-3/16" x 3" (HMY.2-3/16)
- OX TOOLS Ultimate Metal Cutting 7" Vacuum Brazed Diamond Blade (OX-UMC-7)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3750" (3/8), Overall Length: 6" (920624-C3)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Shank Dia.: 0.1181" (907808)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (51208)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (836320)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1562" (5/32), Number of Flutes: 4 (35010)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0500T100R)
- Harvey Tool End Mills