Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 3 Flute - Square, 0.1875" (3/16)
Mfr # 986512
Zoro # G7245420
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 1.0000" (1)
- Shank Dia. 3/16"
- Overall Length 3.0000" (3)
- Milling Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 986512
- Zoro # G7245420
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.0000" (1) |
Shank Dia. | 3/16" |
Overall Length | 3.0000" (3) |
Milling Dia. | 3/16" |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1875" (3/16) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
Type | II |
LOC Multiple | (5x) |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 1.0000" (1) Length of Cut Carbide Square Upcut End Mill Slow Finisher for Plastic, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Air Tool Holder Rack, 24 in.Lx3/8 in.Slot (ATH24-038)
- GEARWRENCH 3/8" Drive 120 Geared Teeth Teardrop Head Style Ratchet, 18" L, Full Polish Chrome Finish (81269)
- GREENLEE Punch, D-Shaped, 0.625in (61080)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.2500" (1/4), Overall Length: 4" (34716)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0780" (5/64) (841678-C6)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (33615-C3)
- HARVEY TOOL End Mill for Wood - Square Upcut (809432-C4)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0750", Length of Cut: 3/8" (31875)
- MICRO 100 End Mill, 3 Flute, Square, 0.0300" Cutter dia, Neck Dia.: 0.0280" (MEF-030-375-3K)
- Harvey Tool Square End Mills