Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 3 Flute - Square, 0.0937" (3/32), Length of Cut: 1/2"
Mfr # 880493
Zoro # G7232814
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.5000" (1/2)
- Shank Dia. 1/8"
- Overall Length 2.0000" (2)
- Milling Dia. 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 880493
- Zoro # G7232814
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 1/8" |
Overall Length | 2.0000" (2) |
Milling Dia. | 3/32" |
Cutter Dia. | 0.0937" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coating | UN |
LOC Multiple | (5x) |
SAE or Metric | SAE |
Description
0.0937" (3/32) Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Square Downcut End Mill Slow Finisher for Plastic, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50814)
- UTICA Torque Wrench Single Set Wr Size A (CHA-11)
- OSG End Mill, Carbide, WXL, 3/32, 2FL, Ball End (36900911)
- CRAFTSMAN Compact Magnetic Pickup Tool (CMMT98316)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Square, 0.1250" (1/8), Finish - Machining: Uncoated (24208)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3125" (5/16), Number of Flutes: 4 (943220)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0150" (1/64), Finish - Machining: Uncoated (60715)
- OSG HSS End Mill, 10.00mm dia., 13/16in.Cut L (5820800)
- Harvey Tool Square End Mills