Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 3 Flute - Square, 0.0937" (3/32)
Mfr # 902193
Zoro # G7251267
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.2790"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 902193
- Zoro # G7251267
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2790" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 3/32" |
Cutter Dia. | 0.0937" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Coating | UN |
Type | II |
Description
0.0937" (3/32) Cutter DIA x 0.2790" Length of Cut Carbide Square Upcut End Mill High Finisher for Plastic, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Clamp Each (161C)
- COILHOSE PNEUMATICS Typhoon Blow Gun 6" Extension/High Flow Tip 1/4" (CO TYP2506)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105600608)
- MARSHALLTOWN Trowel Drywall Tape 3X12 (3512SD)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (898216)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799315-C6)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (781416)
- HARVEY TOOL End Mill for Composites - Square, 0.5000" (1/2), Finish - Machining: Uncoated (921032)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (49908)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TA TiAlN 3/8x3/8x3/8x2.1562 (C31065)
- Harvey Tool End Mills