Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 3 Flute - Square, 0.0312" (1/32)
Mfr # 864331
Zoro # G7250180
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1560" (5/32)
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 864331
- Zoro # G7250180
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1560" (5/32) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/32" |
Cutter Dia. | 0.0312" (1/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
LOC Multiple | (5x) |
Coating | UN |
SAE or Metric | SAE |
Description
0.0312" (1/32) Cutter DIA x 0.1560" (5/32) Length of Cut Carbide Square Downcut End Mill High Finisher for Plastic, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 5/8" Bi-Metal Hole Saw (MHSA10C)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- CAPRI TOOLS 3/8 in Drive 10 mm Universal Impact Socket (5-3310)
- DRILL AMERICA #1 HSS Straight Flute Taper Pin Reamer (DWRRTP1)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3750" (3/8), Overall Length: 6" (920624-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1250" (1/8) (923108)
- HARVEY TOOL End Mill - PCD Diamond - Square (760008)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (929808)
- HARVEY TOOL End Mill for Composites - Square, 0.0620" (1/16), Length of Cut: 0.1860" (920962)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (935416)
- WIDIA End Mill, 0.1875 in. Milling Dia., I2S (I2S0188T062R)
- Harvey Tool Square End Mills