Shop All Ball End Mills
Harvey Tool
End Mill for Plastics - 3 Flute - Ball
Mfr # 808808
Zoro # G601023054
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.3750" (3/8)
- Shank Dia. 0.1250" (1/8)
- Cutting Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 808808
- Zoro # G601023054
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 0.1250" (1/8) |
Cutting Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Details
Number of Flutes | 3 |
Finish | UN |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Ball Upcut End Mill High Finisher for Plastic, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD32033)
- METABO Cutting Blade Guard, For Angle Grinder (630357000)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 6" - 100-700-B06 (100-700-B06)
- PASLODE 905600 Framing Nailer, 7 V, Strip Collation (906300/905600)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (27908-C8)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8), Material - Machining: Carbide (50908-C4)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- HARVEY TOOL 0.0600 in. Cutter dia x 0.3750 in. 3/8 Length of Cut Carbide Ball End Mill, 3 Flutes (877160)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.1406" (9/64), Shank Dia.: 3/16" (34109)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.1875" (3/16), Shank Dia.: 1/8" (24712-C3)
- Harvey Tool Ball End Mills