Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square
Mfr # 998560
Zoro # G201021658
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.1800"
- Overall Length 1.5000" (1-1/2)
- Coating UN
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 998560
- Zoro # G201021658
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1800" |
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.0600" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Coating | UN |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.0600" Cutter DIA x 0.1800" Length of Cut Carbide Square Downcut End Mill for Plastic, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Spring (1720P-51)
- MAHR Comparator, 0.375 dia., Standard (2034101)
- HUSQVARNA Core Bit, 8" Bit Dia., 14" Drill Depth (B10-8)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0100", Neck Dia.: 0.0092" (34610)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (929808)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Shank Dia.: 1/4" (44893)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (998616)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8) (14608)
- Harvey Tool End Mills