Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.5000" (1/2)
Mfr # 999932
Zoro # G7053684
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.6250" (2-5/8)
- Shank Dia. 1/2"
- Overall Length 5.0000" (5)
- Milling Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 999932
- Zoro # G7053684
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.6250" (2-5/8) |
Shank Dia. | 1/2" |
Overall Length | 5.0000" (5) |
Milling Dia. | 1/2" |
Shank Diameter | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coating | UN |
LOC Multiple | (5x) |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 2.6250" (2-5/8) Length of Cut Carbide Square Downcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- ZORO SELECT Floor Mount Vibration Isolator, Neoprene (4C961)
- HUSQVARNA BALL 4MM (531119366)
- KLEIN TOOLS Open-End Wrench Set, 5-Piece (68450)
- HARVEY TOOL End Mill for Hardened Steels - Square (824962-C6)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (52508-C4)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716-C4)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1875" (3/16) (35012)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0750", Length of Cut: 3/8" (31875)
- Harvey Tool End Mills