Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.5000" (1/2)
Mfr # 898232
Zoro # G7178430
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.5000" (1-1/2)
- Shank Dia. 1/2"
- Overall Length 4.0000" (4)
- Milling Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 898232
- Zoro # G7178430
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.5000" (1-1/2) |
Shank Dia. | 1/2" |
Overall Length | 4.0000" (4) |
Milling Dia. | 1/2" |
Shank Diameter | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Coating | UN |
Description
0.5000" (1/2) Cutter DIA x 1.5000" (1-1/2) Length of Cut Carbide Square Upcut End Mill High Helix for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Flat Nose Pliers, 4-1/2" Long, 1-1/16" Jaw (B274A)
- DEWALT 1-1/4" x 17" x 22" High Impact 4 Cutter Spline (DW5761)
- EXAIR Ionizing Bar, GEN4, 12" (8012)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.20)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0250" (73025)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (72020)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (35415)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Number of Flutes: 4 (14020)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Number of Flutes: 3 (900433-C8)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut (789208-C3)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 3 (EMG-808-ALTIN)
- Harvey Tool Square End Mills