Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.3750" (3/8), Length of Cut: 0.5630"
Mfr # 957724-C4
Zoro # G7056554
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.5630"
- Shank Dia. 3/8"
- Overall Length 3.0000" (3)
- Milling Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 957724-C4
- Zoro # G7056554
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5630" |
Shank Dia. | 3/8" |
Overall Length | 3.0000" (3) |
Milling Dia. | 3/8" |
Cutter Dia. | 0.3750" (3/8) |
Shank Diameter | 0.3750" (3/8) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
Coating | C4 |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Description
0.3750" (3/8) Cutter DIA x 0.5630" Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Driving Handle, 1/4" (2098)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/4 x 12 in. (36848)
- POWERWELD Locking Pliers with Curved Jaw and Cutter, 7" (PW7WR)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 2 (13936)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- HARVEY TOOL End Mill for Composites - Square, 0.0620" (1/16), Length of Cut: 0.1860" (920962)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (33615-C3)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 1/2" (31893-C3)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (206-001152)
- Harvey Tool End Mills