Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.3125" (5/16)
Mfr # 48720
Zoro # G7060508
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.0000" (1)
- Shank Dia. 5/16"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 48720
- Zoro # G7060508
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.0000" (1) |
Shank Dia. | 5/16" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 5/16" |
Shank Diameter | 0.3125" (5/16) |
Cutter Dia. | 0.3125" (5/16) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (3x) |
Description
0.3125" (5/16) Cutter DIA x 1.0000" (1) Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 15Mm Deep Impact Socket (647184)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCV)
- ENERPAC Key, Trunnion (90357)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 4 13/16 in L (54TM73)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16), Material - Machining: Carbide (76462-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0250" (73025)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0280", Shank Dia.: 1/8" (13928)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.6250" (5/8), Length of Cut: 1" (914140)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Shank Dia.: 1/8" (836320-C3)
- MELIN TOOL CO End Mill, Hss, GP, Square, 19/32" x 1-3/8, Shank Dia.: 1/2" (CC-1619)
- Harvey Tool End Mills