Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide
Mfr # 826416
Zoro # G7043540
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.2500" (1-1/4)
- Single End/Double End Single End
- Shank Dia. 1/4"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 826416
- Zoro # G7043540
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.2500" (1-1/4) |
Shank Dia. | 1/4" |
Overall Length | 3.0000" (3) |
Milling Dia. | 1/4" |
Cutter Dia. | 0.2500" (1/4) |
Shank Diameter | 0.2500" (1/4) |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Finish - Machining | Uncoated |
Coolant Through | No |
Material - Machining | Carbide |
SAE or Metric | SAE |
Weldon Flat | N |
Coating | UN |
LOC Multiple | (5x) |
Description
0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Square Downcut End Mill High Helix for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-5/16" Hole Dozer Bi-Metal Hole Saw (49-56-9629)
- DEWALT Taping Knife, SS, Soft Grip, 14 (DXTT-2-138)
- MORSE Pilot Drill Bit, 4-5/16" L (MPD401)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Thumbwheel Ratchet, Chrome (49270)
- HARVEY TOOL 5/64 in. Cutter dia. x 0.2340 in. 15/64 x 0.4750 in. Reach Carbide Square End Mill, 4 Flutes (735978)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.3125" (5/16), Finish - Machining: Uncoated (920120)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 2.000 mm (900445)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0100", Neck Dia.: 0.0092" (34610)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1 (52508)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-600)
- Harvey Tool End Mills