Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4)
Mfr # 998616
Zoro # G7169236
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.7500" (3/4)
- Shank Dia. 1/4"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 998616
- Zoro # G7169236
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.7500" (3/4) |
Shank Dia. | 1/4" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/4" |
Cutter Dia. | 0.2500" (1/4) |
Shank Diameter | 0.2500" (1/4) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Coating | UN |
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square Downcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 18 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (27866RPB185640)
- DRILL AMERICA 1/2"-#21 HSS Threaded Shank Stop Countersink (TSC1/2-21)
- RIDGID Spring, 89530 (89530)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 21Mm Socket Imp 21Mm, M831 (M831)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.6250" (5/8), Length of Cut: 1" (914140)
- HARVEY TOOL 0.0750 in. 1.9 mm Cutter dia. x 0.2250 in. x 3/4 Reach Carbide Square End Mill, 4 Flutes (846175-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0781" (5/64) (51178)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- HARVEY TOOL End Mill - PCD Diamond - Square (760008)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (898216)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia, Finish: NACRO (MEFM-050-2500K)
- Harvey Tool End Mills