Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.1875" (3/16)
Mfr # 999912
Zoro # G7054016
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.0000" (1)
- Shank Dia. 3/16"
- Overall Length 3.0000" (3)
- Milling Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 999912
- Zoro # G7054016
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.0000" (1) |
Shank Dia. | 3/16" |
Overall Length | 3.0000" (3) |
Milling Dia. | 3/16" |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (5x) |
Description
0.1875" (3/16) Cutter DIA x 1.0000" (1) Length of Cut Carbide Square Downcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT #8 Copper 12T U-Style Die (49-12-U008C)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (432961)
- PRECISION BRAND Feeler Gauge, 0.0400x12 L, PK12 (19790)
- BOSCH 14 TPI Reciprocating Saw Blade, 5 PK (RM614)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Finish - Machining: Uncoated (13940)
- HARVEY TOOL End Mill - PCD Diamond - Square (760008)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3125" (5/16), Shank Dia.: 1/4" (943220-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 4 (73036)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.2500" (1/4), Overall Length: 8" (960516-C3)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Shank Dia.: 0.1181" (907808)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Finish: NACRO (MEF-050-075-3K)
- Harvey Tool Square End Mills