Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.1406" (9/64)
Mfr # 48709
Zoro # G7065730
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.4250"
- Shank Dia. 3/16"
- Overall Length 2.0000" (2)
- Milling Dia. 9/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 48709
- Zoro # G7065730
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.4250" |
Shank Dia. | 3/16" |
Overall Length | 2.0000" (2) |
Milling Dia. | 9/64" |
Cutter Dia. | 0.1406" (9/64) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (3x) |
Description
0.1406" (9/64) Cutter DIA x 0.4250" Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M5-0.8, 2 Flutes (DWTG5X.8)
- PANAVISE IDC Assembly Press Kit, PanaPress (506)
- J.W. WINCO DIN787-10-M10-40 T-Slot Bolt (A84046)
- KLEIN TOOLS 1/2-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-1/2M)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8) (14608)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0620" (1/16) (13662)
- HARVEY TOOL End Mill for Hardened Steels - Square (824962-C6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0100" (982110)
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1875" (3/16) (35012)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Finish: NACRO (MEF-250-1000K)
- Harvey Tool End Mills