Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Material - Machining: Carbide
Mfr # 827708
Zoro # G7039919
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.1880"
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 827708
- Zoro # G7039919
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1880" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/8" |
Cutter Dia. | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Coolant Through | No |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
SAE or Metric | SAE |
Weldon Flat | N |
LOC Multiple | (1.5x) |
Description
0.1250" (1/8) Cutter DIA x 0.1880" Length of Cut Carbide Square Upcut End Mill High Helix for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Carded 10Mm-1Mm (8338)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- MILWAUKEE TOOL Detent Pin (44-60-1170)
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (91161QPB154775)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (781416-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (52508-C4)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (35862)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (784304)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm, Material - Machining: Carbide (900457)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0469" (3/64), Material - Machining: Carbide (51447-C4)
- Harvey Tool Square End Mills