Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8)
Mfr # 989108
Zoro # G7084685
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.3750" (3/8)
- Shank Dia. 1/8"
- Overall Length 2.0000" (2)
- Milling Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 989108
- Zoro # G7084685
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 1/8" |
Overall Length | 2.0000" (2) |
Milling Dia. | 1/8" |
Neck Dia. | 0.1220" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
LOC Multiple | (3x) |
Reach | (8x) |
Overall Reach | 1.0000" (1) |
SAE or Metric | SAE |
Coating | UN |
Description
0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut x 1.0000" (1) Reach Carbide Square Upcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2"W, Nickel Copper (K-30)
- PROTO Screwdriver Sets, Cushion Grip, 8 Pieces (J1208SCLF)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ES32LX11)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 15 mm Size, Short Socket, Black Oxide (49-16-1615)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3125" (5/16), Shank Dia.: 1/4" (943220-C3)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (999916)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1 (52508)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1875" (3/16), Number of Flutes: 3 (896312-C8)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2031" (13/64), Number of Flutes: 2 (72190)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (03047)
- Harvey Tool Square End Mills