Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8)
Mfr # 898208
Zoro # G7179368
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.3750" (3/8)
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 898208
- Zoro # G7179368
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/8" |
Cutter Dia. | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (3x) |
Coating | UN |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square Upcut End Mill High Helix for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 51/64 in. (47351)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- GREENLEE Crimping Tool, Li-Ion, 12 tons Force (EK1240LX11)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1 (52508)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0930" (3/32) (72093-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.5000" (1/2) (999932)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0010", Shank Dia.: 1/8" (13901)
- MICRO 100 Square End Mill, 1/64" Cut Length, nACRo (MEF-031-100)
- Harvey Tool End Mills