Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8)
Mfr # 49908
Zoro # G7041958
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.6250" (5/8)
- Shank Dia. 1/8"
- Overall Length 2.0000" (2)
- Milling Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 49908
- Zoro # G7041958
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.6250" (5/8) |
Shank Dia. | 1/8" |
Overall Length | 2.0000" (2) |
Milling Dia. | 1/8" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coating | UN |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09731)
- STANLEY Cut Snip, Straight, 11 1/2 in, Chromium Vanadium (FMHT73561)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Deep Impact (CMMT16063)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 10 In L (10Z698)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square (801762)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (49916)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0930" (3/32), Shank Dia.: 1/8" (60793)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.5000" (1/2) (999932)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000", Shank Dia.: 1/8" (72100)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0375T112X)
- Harvey Tool Square End Mills