Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated
Mfr # 49862
Zoro # G7038187
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.3120" (5/16)
- Shank Dia. 1/8"
- Overall Length 2.0000" (2)
- Milling Dia. 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 49862
- Zoro # G7038187
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3120" (5/16) |
Shank Dia. | 1/8" |
Overall Length | 2.0000" (2) |
Milling Dia. | 1/16" |
Cutter Dia. | 0.0625" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (5x) |
Coating | UN |
SAE or Metric | SAE |
Description
0.0625" (1/16) Cutter DIA x 0.3120" (5/16) Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Quick Release C-Clamp, 4-3/8", Iron, 1200lb (QRCC4)
- DRILL AMERICA 3/4"-10 Carbon Steel Hand Tap Set (DWTS3/4-10)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 5/16x6 in. (68675)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Material - Machining: Carbide (827708)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0781" (5/64) (51178)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1562" (5/32), Length of Cut: 9/32" (50310-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0500" (73050)
- OSG Carbide End Mill, 20mm dia., 45.00mm Cut (HP451-7874)
- Harvey Tool Square End Mills