Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16)
Mfr # 60262
Zoro # G7061250
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.5000" (1/2)
- Shank Dia. 1/8"
- Overall Length 2.0000" (2)
- Milling Dia. 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 60262
- Zoro # G7061250
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 1/8" |
Overall Length | 2.0000" (2) |
Milling Dia. | 1/16" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0625" (1/16) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (8x) |
Description
0.0625" (1/16) Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 3/8 (C23641)
- MALCO Shear Blade for 1ELH1 Shear (TS1RB)
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32003)
- PROTO 3/8 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J7218M)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (999916)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1090" (7/64) (48707)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (896316)
- HARVEY TOOL End Mill for Aluminum Alloys - Roughers - Square (769112)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0100", Neck Dia.: 0.0092" (34610)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0600", Shank Dia.: 1/8" (897960)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 18mmx1-5/8, Milling Dia.: 18 mm (CCP-20M18)
- Harvey Tool End Mills