Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16)
Mfr # 49862-C4
Zoro # G7037286
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.3120" (5/16)
- Shank Dia. 1/8"
- Overall Length 2.0000" (2)
- Milling Dia. 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 49862-C4
- Zoro # G7037286
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3120" (5/16) |
Shank Dia. | 1/8" |
Overall Length | 2.0000" (2) |
Milling Dia. | 1/16" |
Cutter Dia. | 0.0625" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Coating | C4 |
Description
0.0625" (1/16) Cutter DIA x 0.3120" (5/16) Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 1.50"L, Steel (GN5C1500T5---21)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- SPEEDAIRE Pistol Grip Air Gun (2TEH9)
- DAYTON Bench Grinder, 7 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKR8)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square (801762)
- HARVEY TOOL End Mill - CVD Diamond - Square, 0.1250" (1/8), Length of Cut: 3/8" (995808)
- HARVEY TOOL End Mill for Aluminum Alloys - Square (858624)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0200" (977320-C3)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32 x 5/16, Number of Flutes: 4 (CCMGS-605-ALTIN)
- Harvey Tool End Mills