Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.0312" (1/32)
Mfr # 998531
Zoro # G7169376
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.0930" (3/32)
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 998531
- Zoro # G7169376
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/32" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0312" (1/32) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Coating | UN |
Description
0.0312" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut Carbide Square Downcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2 In (SR-250-2)
- HUSQVARNA Belt Rail (544976302)
- AJAX TOOL WORKS HAMMER SMOOTHING .401 1"dia (AJA1602)
- KIPP Adjustable Handle, Size: 2 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.2A41X50)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Number of Flutes: 1 (52508)
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.3125" (5/16), Finish - Machining: Uncoated (920120)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (836320)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T075X)
- Harvey Tool Square End Mills