Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.0312" (1/32)
Mfr # 998531-C4
Zoro # G7084387
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.0930" (3/32)
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 998531-C4
- Zoro # G7084387
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/32" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0312" (1/32) |
Details
Number of Flutes | 2 |
Finish - Machining | Amorphous Diamond |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | C4 |
LOC Multiple | (3x) |
Description
0.0312" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut Carbide Square Downcut End Mill for Plastic, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee Diamond Plus Hole Saw, 1-3/8 in Dia, 1-1/2 in D Cutting, 5/8-18 Arbor, 4 TPI (49-56-5625)
- OX TOOLS Pro Stainless Steel Mud Pan, 14" (OX-P530814)
- COMMSCOPE Replacement for Commscope Ct-7812 (CT-7812 COMMSCOPE)
- FREUD Double Compression Bit with 3/8" Shank, (77-204)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (929808)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1875" (3/16), Overall Length: 2" (72187)
- HARVEY TOOL 0.0750 in. 1.9 mm Cutter dia. x 0.2250 in. x 3/4 Reach Carbide Square End Mill, 4 Flutes (846175-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1250" (1/8) (923108)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2031" (13/64), Number of Flutes: 2 (72190)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia (MEF-062-750-3K)
- Harvey Tool End Mills