Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.0312" (1/32)
Mfr # 49831
Zoro # G7033034
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.1560" (5/32)
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 49831
- Zoro # G7033034
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1560" (5/32) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/32" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0312" (1/32) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coating | UN |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.0312" (1/32) Cutter DIA x 0.1560" (5/32) Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slide Hammer Puller, 5 lb Wt, 27 In L (23KX54)
- MILWAUKEE TOOL 6" L x 6 TPI Reciprocating Saw Blade (48-00-5541)
- ITW BRANDS TAPCON DLBT 3/16X4.5""4PK (11250)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL 5/64 in. Cutter dia. x 0.2340 in. 15/64 x 0.4750 in. Reach Carbide Square End Mill, 4 Flutes (735978)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0280", Shank Dia.: 1/8" (13928)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (888462)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (948215-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0750", Length of Cut: 3/8" (31875)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/32" x 3/8 (CCMG-403)
- Harvey Tool Square End Mills