Shop All Square End Mills
Harvey Tool
End Mill for Medium Alloy Steels - Square, 1.400 mm, Material - Machining: Carbide
Mfr # 977731-C6
Zoro # G7079435
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 4.000 mm
- Shank Dia. 4.000 mm
- Overall Length 50.000 mm
- Milling Dia. 1.400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 977731-C6
- Zoro # G7079435
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 4.000 mm |
Shank Dia. | 4.000 mm |
Overall Length | 50.000 mm |
Milling Dia. | 1.400 mm |
Cutting Dia. | 1.400 mm |
Details
Number of Flutes | 5 |
Finish | C6 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
LOC Multiple | (3x) |
SAE or Metric | Metric |
Description
1.400 mm Cutter DIA x 4.000 mm Length of Cut Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 6" Extension (75XT006AA)
- SPEED JAW 4" Non-Marring Vise Jaws (93097)
- HHIP MT3 Live Center With Revolving Body (3900-6093)
- KRAFT TOOL Concrete Groover, Bronze, 3/8 in Radius (CF304PF)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Material - Machining: Carbide (827708)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0781" (5/64), Length of Cut: 0.8000" (938978)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (779612-C3)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (993345)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 11/64 x 9/16, Number of Flutes: 3 (EMG40-605-1/2-ALTIN)
- Harvey Tool Square End Mills