Shop All Square End Mills
Harvey Tool
End Mill for Medium Alloy Steels - Square, 1.400 mm
Mfr # 980131-C6
Zoro # G7069504
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 7.000 mm
- Shank Dia. 4.000 mm
- Overall Length 50.000 mm
- Milling Dia. 1.400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 980131-C6
- Zoro # G7069504
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 7.000 mm |
Shank Dia. | 4.000 mm |
Overall Length | 50.000 mm |
Milling Dia. | 1.400 mm |
Cutting Dia. | 1.400 mm |
Details
Number of Flutes | 5 |
Finish | C6 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
SAE or Metric | Metric |
LOC Multiple | (5x) |
Description
1.400 mm Cutter DIA x 7.000 mm Length of Cut Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Attack Driver 159mm Rubber Grip3/8 Sq. Drive (3112G)
- JACOBS 1/4" Multi-Craft Drill Chuck (30243D)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/4" x 1-5/8, Overall Length: 3-7/8" (A-2424-B)
- URREA Rubber Mallet with black color rubber head 22Oz (1368)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1562" (5/32), Number of Flutes: 4 (35010)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0930" (3/32) (874193-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Shank Dia.: 1/8" (836320-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (998616)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Number of Flutes: 4 (14020)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TA TiAlN 3/8x3/8x3/8x2.1562 (C31065)
- Harvey Tool Square End Mills