Shop All Square End Mills
Harvey Tool
End Mill for Medium Alloy Steels - Square, 1.200 mm, Finish - Machining: AlTiN Nano
Mfr # 981727-C6
Zoro # G7087634
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 9.500 mm
- Shank Dia. 4.000 mm
- Overall Length 50.000 mm
- Finish C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 981727-C6
- Zoro # G7087634
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 9.500 mm |
Shank Dia. | 4.000 mm |
Overall Length | 50.000 mm |
Cutting Dia. | 1.200 mm |
Milling Dia. | 1.200 mm |
Details
Number of Flutes | 5 |
Finish | C6 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
SAE or Metric | Metric |
LOC Multiple | (8x) |
Description
1.200 mm Cutter DIA x 9.500 mm Length of Cut Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Plastic, 2Ab (18514)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7110)
- DAVIES Push/Pull Knob, 1/4-20 Thread Size, 0.87"L, HR Phenolic (3006-J)
- GEARWRENCH 3/8" Drive Ball End Hex Bit SAE Socket 5/16" (80544)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0780" (5/64) (33678)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (48915-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 4 (73036)
- WIDIA Square End Mill, WS15PE Grade, Carbide (5V0E10014ST)
- Harvey Tool End Mills